Motion
6009D2PX9V21

NTN
6009D2PX9V21

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02999762
MFR #6009D2PX9V21
Your Price$132.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6009D2PX9V21

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02999762
MFR #6009D2PX9V21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$132.09/each(List $170.49)

Overview

Mfr description
6009D2PX9V21 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Special tolerance
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.2598 in, 32.000 mm
  • Maximum RPM (Grease)
    9200 rpm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Max Rpm
    11000 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    5210 lbf
  • Radial Static Load Capacity
    3390 lbf
  • Manufacturer Catalog Number
    6009D2PX9V21
  • Manufacturer Upc Number
    4547359660814
  • UPC_NO
    4547359660814
  • Weight
    1.04 lbs
  • Description
    6009D2PX9V21 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 45 mm bore diameter, open closure, 75 mm outside diameter, and 16 mm overall width for moderate load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text