Motion
SYJ7120-5LOU-C6-F

SMC CORP OF AMERICA
SYJ7120-5LOU-C6-F

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #02999809
MFR #SYJ7120-5LOU-C6-F
List Price$68.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ7120-5LOU-C6-F

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #02999809
MFR #SYJ7120-5LOU-C6-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.25/each for your price

Overview

Mfr description
SYJ7120-5LOU-C6-F SYJ7000 VALVE

Specifications

  • Piping Type
    Body Ported Subplate Included
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug
  • Flow Coefficient Cv Flow Factor Kv
    0.4 (P to A/B) Cv, 0.53 (A/B to EA/EB) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    6 mm Push-to-Connect
  • Manufacturer Product Page
  • Standards Met
    IEC 60529, JIS B 8375-1981, JIS
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    31.5 mm
  • Overall Length
    91.9 mm
  • Overall Width
    18 mm
  • Response Time
    ≤30 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.35 W
  • Sonic Conductance (C)
    1.6 (P to A/B) dm³/(s.bar), 2.2 (A/B to EA/EB) dm³/(s.bar)
  • Valve Function
    Spool
  • Thread Standard
    Push to Connect
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text