Motion
BSA 201 CGA

SKF
BSA 201 CGA

Ball Thrust Bearing - Single-Direction, 12 mm Bore, 32 mm OD, 10 mm Width
MI ITEM #02999811
MFR #BSA 201 CGA
Your Price$583.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSA 201 CGA

Ball Thrust Bearing - Single-Direction, 12 mm Bore, 32 mm OD, 10 mm Width
MI ITEM #02999811
MFR #BSA 201 CGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$583.21/each(List $729.02)

Overview

Mfr description
BSA 201 CGA BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Static Load Capacity
    4766 lbf
  • Dynamic Load Capacity
    2653 lbf
  • Radial Dynamic Load Capacity
    11.8 kN
  • Operating Temperature Range
    Maximum of +120 °C
  • Max Rpm
    17000 rpm
  • Bearing Material
    Bearing Steel
  • Cage Material
    Nylon
  • Fillet Radius
    0.6 mm
  • Series
    BSA
  • Manufacturer Product Page
  • UPC_NO
    7316570111118
  • Weight
    0.1 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought