Motion
L0780-070
Gear Oil - 330 gal (US), 220 ISO, 90 SAE, Synthetic Composition
MI ITEM #02999926
MFR #L0780-070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 330 gal (US), 220 ISO, 90 SAE, Synthetic Composition
MI ITEM #02999926
MFR #L0780-070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L0780-070 220 SYN HI-TEMP FLUID 330GAL

Specifications

  • ISO Grade
    220
  • SAE Grade
    90
  • Composition
    Synthetic
  • Container Size
    330 gal (US)
  • Viscosity
    1,112 SUS @ 100 °F, 220 cSt @ 40 °C
  • AGMA Number
    5
  • Temperature Range
    Maximum of +600 °F
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought