Specifications
Dimensions
- Ball Diameter1.1870 in
- Bore Diameter0.7500 in
- Inner Ring Width0.7500 in
- Misalignment Angle8 °
- Outer Ring Width0.5930 in
- Outside Diameter1.4375 in
- Weight0.2100 lbs
Details
- Ball Material440 C Stainless Steel
- Closure TypeOpen
- Harmonization Code8483.30.8070
- Lubrication TypePTFE liner
- Manufacturer Catalogwww.aurorabearing.com
- Manufacturer Product Page
- Operating Temperature Range-65 to 325 °F
- Outer Ring Material17-4PH Stainless Steel
- Product TypeSpherical Plain Bearings
- Race Material17-4PH Stainless Steel
- Radial Static Load Capacity46400 lbs
- SeriesANC
- Type Of BearingRadial
- UPC_NO190029016356