Motion
L08-02A
Modular Air Lubricator - 1/4 NPT Port Size, Polycarbonate Bowl, 52 scfm Max Flow, 0.60 oz Oil Capacity
Mi Item #02999988
MFR #L08-02A
Price$83.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1/4 NPT Port Size, Polycarbonate Bowl, 52 scfm Max Flow, 0.60 oz Oil Capacity
Mi Item #02999988
MFR #L08-02A

Mfr description
L08-02A LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.33/each

Specifications

Dimensions

  • Overall Height
    5.98 in
  • Overall Width
    1.57 in
  • Port Size
    1/4 NPT

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Lubricator Type
    Miniature
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    125 °F
  • Maximum Flow Rate
    52 scfm
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    32 °F
  • Oil Capacity  
    0.60 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 125 °F
  • Series
    L08
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)