Motion
145406DE
Airflex (Eaton) Hydraulic Quick Exhaust Valve - 150 psi Max, None Series
Mi Item #03000069
MFR #145406DE
Price$203.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex (Eaton) Hydraulic Quick Exhaust Valve - 150 psi Max, None Series
Mi Item #03000069
MFR #145406DE

Mfr description
145406-DE VALVE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.76/each

Specifications

Dimensions

  • Inlet Port Size
    3/8-18 in
  • Overall Height
    49 mm
  • Overall Width
    35 mm
  • Weight
    0.04 lb

Details

  • Manufacturer Product Page
  • Maximum Operating Pressure
    150 psi
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)