Motion
MSER202-10
Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Set Screw Locking
Mi Item #03000083
MFR #MSER202-10
Price$209.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Set Screw Locking
Mi Item #03000083
MFR #MSER202-10

Mfr description
MSER202-10 5/8 SET SCREW BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.28/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    1.2188 in
  • Outer Ring Width  
    0.6250 in
  • Outside Diameter  
    1.8504 in

Details

  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    1190 lbf
  • Seal Type
    Contact with Slinger
  • Series
    MSER200
  • UPC_NO
    0808250203475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)