Motion
5204TNC3
Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #03000102
MFR #5204TNC3
Price$109.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #03000102
MFR #5204TNC3

Mfr description
5204TNC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.84/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8125 in
  • Weight
    0.29 lbs

Details

  • Ball Retainer Material
    TNG
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    5204TNC3 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176072918
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Relubricatable
    No
  • Series
    52
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176072918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)