Motion
6405/C3W64

SKF
6405/C3W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 25 mm ID, 80 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #03000212
MFR #6405/C3W64
Price$248.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6405/C3W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 25 mm ID, 80 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #03000212
MFR #6405/C3W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$248.03/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.2 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6405 C3 W64 SOLID LUBE BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, solid oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6405/C3W64 is a 25 mm bore radial/deep groove ball bearing with an 80 mm OD and 21 mm width, open for standard use.
  • Manufacturer Catalog Number
    6405/C3W64
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8048 lbf
  • Radial Static Load Capacity
    4339 lbf
  • Seal Type
    Open
  • Series
    64
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572522127

Overview

Mfr description
6405 C3 W64 SOLID LUBE BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, solid oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought