Motion
10-299
Interlock Utility Knife or Razor Blade - Utility
MI ITEM #03000246
MFR #10-299
Price$4.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Interlock Utility Knife or Razor Blade - Utility
MI ITEM #03000246
MFR #10-299

Mfr description
10-299 KNIFE FIXED BLADE 299 UTILITY
  • Durable, all-metal knife body construction
  • Machine screw firmly holds knife body together (screwdriver required for blade change)
  • Contoured handle and textured, die-cast body for slip resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.78/each

Specifications

Dimensions

  • Weight
    0.25 lbs
  • Width
    30 mm

Details

  • Additional Details
    Slip Resistant Handle
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Knife Type
    Utility
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Fixed Blade Knife
  • UPC_NO
    076174102994

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)