Motion
10-425
DynaGrip Utility Knife or Razor Blade - Stainless Steel
Mi Item #03000247
MFR #10-425
Price$19.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DynaGrip Utility Knife or Razor Blade - Stainless Steel
Mi Item #03000247
MFR #10-425

Mfr description
10-425 KNIFE 25MM SNAP-OFF WITH DYNAGRI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.87/each

Specifications

Dimensions

  • Handle Length
    7.0000 in
  • Length
    5-7/8 in
  • Overall Length
    5-7/8 in
  • Weight
    0.36 lbs
  • Width
    25 mm

Details

  • Additional Details
    Ergonomic Design
  • Color
    Black, Yellow
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Material
    Stainless Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Type
    Snap-Off Blade Knife
  • UPC_NO
    076174104257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)