Motion
11-040
Replacement Blade - Stainless Steel, Number of Blades: 1, Thickness: 0.04 in
Mi Item #03000250
MFR #11-040
Price$3.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Stainless Steel, Number of Blades: 1, Thickness: 0.04 in
Mi Item #03000250
MFR #11-040

Mfr description
11-040 BLADE SHEEPFOOT
  • Cutlery stainless steel blade
  • For heavy-duty cutting and carving
  • Blade length: 2-9/16”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.67/each

Specifications

Dimensions

  • Thickness
    0.04 in

Details

  • Finish Coating
    None
  • Material
    Stainless Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • UPC_NO
    076174110401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)