Motion
11-300
Replacement Blade - Alloy Steel, Number of Blades: 3, Thickness: 0.017 in
Mi Item #03000251
MFR #11-300
Price$2.65/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Alloy Steel, Number of Blades: 3, Thickness: 0.017 in
Mi Item #03000251
MFR #11-300

Mfr description
11-300 BLADES 9MM QUICK-POINT KNIFE (3
  • High carbon steel
  • Blade sections snap off providing fresh, sharp cutting points
  • 13 cutting points per blade
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.65/pk

Specifications

Dimensions

  • Thickness
    0.017 in

Details

  • Finish Coating
    None
  • Material
    Alloy Steel
  • Number Of Blades
    3
  • Single Or Double Edged
    Single
  • UPC_NO
    076174113006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)