Motion
11-301T
Replacement Blade - Alloy Steel, Number of Blades: 10, Thickness: 0.02 in
MI ITEM #03000252
MFR #11-301T
Your Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Alloy Steel, Number of Blades: 10, Thickness: 0.02 in
MI ITEM #03000252
MFR #11-301T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.50/each(List $7.48)

Overview

Mfr description
11-301T BLADES 18MM QUICK-POINT KNIFE
  • High carbon steel
  • Blade sections snap off providing fresh, sharp cutting points
  • Eight cutting points per blade
  • Fit most 18 mm snap off blade knives
  • 4-1/4” blade

Specifications

  • Number Of Blades
    10
  • Single Or Double Edged
    Single
  • Material
    Alloy Steel
  • Thickness
    0.02 in
  • UPC_NO
    076174799248
  • Finish Coating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text