Motion
J1200F-MBASD

PROTO TOOLS
J1200F-MBASD

Combination Wrench Set - 15 PC, Combination Type, Black Oxide Finish, Flat Handle Style
Mi Item #03000253
MFR #J1200F-MBASD
Price$296.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1200F-MBASD

Combination Wrench Set - 15 PC, Combination Type, Black Oxide Finish, Flat Handle Style
Mi Item #03000253
MFR #J1200F-MBASD

Mfr description
J1200F-MBASD SET WR COMB 15PC 12PT METRI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.25/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    10-11/16 in, 10-9/32 in, 11-1/32 in, 11-13/16 in, 11-27/64 in, 5-13/32 in, 5-21/32 in, 5-29/32 in, 5-5/32 in, 6-29/32 in, 7-29/32 in, 7-45/64 in, 8-13/16 in, 9-35/64 in, 9-5/32 in
  • Weight
    5.17 lbs
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    TorquePlus
  • Finish Coating
    Black Oxide
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Pieces
    15
  • UPC_NO
    662679073169
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)