Motion
12-978
MI ITEM #03000257
MFR #12-978
List Price$142.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03000257
MFR #12-978

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.74/each for your price

Overview

Mfr description
12-978 PLANE BULLNOSE RABBET 1-1/2" X 1

Specifications

  • Plane Type
    Rabbet Plane
  • Cutter Width
    1-1/2 in
  • Cutting Depth Adjustability
    Adjustable Cutting Depth
  • Base Material
    Iron
  • Length
    10 in
  • Width
    1-1/2 in
  • Replacement Iron Blade
    12-333
  • UPC_NO
    076174129786
  • Weight
    3.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought