Motion
15-412
12 in Carbide Grit Hacksaw Blade
MI ITEM #03000266
MFR #15-412
List Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 in Carbide Grit Hacksaw Blade
MI ITEM #03000266
MFR #15-412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.58/each for your price

Overview

Mfr description
15-412 CARBIDE GRIT BLADE HACKSAW 12"
  • Cut In Both Directions With Tungsten Carbide Particles Integrated To Expedite Your Workflow
  • Professional-Grade Sawing Range: Cuts Through Hardened Steel, Cast Iron, Ceramic, And Masonry
  • Universal Fit: Engineered To Work With All 12 In. Hacksaws

Specifications

  • Cutting Material
    Carbide Grit
  • Length
    12 in
  • Cutting Edge Type
    Continuous
  • Blade Length
    12 in
  • Blade Material
    High Carbon Steel
  • Blade Width
    0.1 in
  • Includes
    Carbide Grit Blade
  • Number Of Pieces
    1
  • Product Types
    Hacksaw Blade
  • UPC_NO
    076174154122
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text