Motion
16-312
Wood Chisel - Alloy Steel Material, 3/4 in, 19 mm Cutting Width, 9 in OAL
MI ITEM #03000270
MFR #16-312
Your Price$22.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wood Chisel - Alloy Steel Material, 3/4 in, 19 mm Cutting Width, 9 in OAL
MI ITEM #03000270
MFR #16-312

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$22.49/each(List $22.60)

Overview

Mfr description
16-312 CHISEL BI-MATERIAL 3/4

Specifications

  • Chisel Type
    Wood
  • Cutting Width
    3/4 in, 19 mm
  • Overall Length
    9 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • Handle/Head Style
    Impact Resistant
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    076174163124
  • Weight
    0.45 lbs
  • Blade Width
    3/4 in, 19 mm
  • Blade Material
    Hardened Tempered Carbon Chrome
  • Application
    Wood Working

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought