Motion
16-316
Wood Chisel - Alloy Steel Material, 1 in Cutting Width, 9 in OAL
Mi Item #03000271
MFR #16-316
Price$22.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wood Chisel - Alloy Steel Material, 1 in Cutting Width, 9 in OAL
Mi Item #03000271
MFR #16-316

Mfr description
16-316 CHISEL BI-MATERIAL 1"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.50/each

Specifications

Dimensions

  • Blade Width
    1 in, 25.40 mm
  • Cutting Width
    1 in
  • Overall Length
    9 in
  • Weight
    0.50 lbs

Details

  • Application
    Wood Working
  • Chisel Type
    Wood
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle/Head Style
    Impact Resistant
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • UPC_NO
    076174163162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)