Motion
16-978
FatMax Wood Chisel - Alloy Steel Material, 1 in Cutting Width, 9 in OAL
Mi Item #03000272
MFR #16-978
Price$16.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Wood Chisel - Alloy Steel Material, 1 in Cutting Width, 9 in OAL
Mi Item #03000272
MFR #16-978

Mfr description
16-978 CHISEL 'FATMAX« SHORT BLADE 1"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.56/each

Specifications

Dimensions

  • Blade Length
    108 mm
  • Blade Width
    1 in, 25.40 mm
  • Cutting Width
    1 in
  • Overall Length
    9 in
  • Weight
    0.59 lbs

Details

  • Application
    Wood Working
  • Blade Material
    Chromium
  • Chisel Type
    Wood
  • Handle/Head Style
    Shatter Resistance
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • UPC_NO
    076174169782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)