Motion
16-981
FatMax Wood Chisel - Alloy Steel Material, 2 in Cutting Width, 9.0000 in OAL
MI ITEM #03000273
MFR #16-981
List Price$35.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Wood Chisel - Alloy Steel Material, 2 in Cutting Width, 9.0000 in OAL
MI ITEM #03000273
MFR #16-981

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.04/each for your price

Overview

Mfr description
16-981 CHISEL 'FATMAX« SHORT BLADE 2"

Specifications

  • Chisel Type
    Wood
  • Cutting Width
    2 in
  • Overall Length
    9.0000 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • Handle/Head Style
    Shatter Resistance
  • UPC_NO
    076174169812
  • Weight
    0.76 lbs
  • Blade Width
    2 in, 50.80 mm
  • Blade Material
    Chromium
  • Blade Length
    166 mm
  • Application
    Wood Working

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought