Motion
21-291
10 in Surform(R) Round Replacement Blade
MI ITEM #03000275
MFR #21-291
List Price$12.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 in Surform(R) Round Replacement Blade
MI ITEM #03000275
MFR #21-291

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.07/each for your price

Overview

Mfr description
21-291 SURFORM« ROUND REPLACEABLE BLADE
  • 10"/250mm Used for enlarging holes and smoothing curved surfaces Can be used as a replacement blade on 21-297 Surform® round file

Specifications

  • Planer Compatibility
    21-297
  • Finish Coating
    Uncoated
  • Blade Length
    10 in
  • Blade Material
    Metal
  • Blade Type
    Coarse
  • Length
    10 in
  • Package Quantity
    1
  • Series
    21
  • UPC_NO
    076174212914
  • Weight
    0.1 oz
  • Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought