Motion
21-515
MI ITEM #03000277
MFR #21-515
Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03000277
MFR #21-515

Mfr description
21-515 SURFORM« SHAVER REPLACEMENT BLAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.25/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Weight
    0.05 lbs
  • Width
    1-5/8 in

Details

  • Finish Coating
    Uncoated
  • Planer Compatibility
    21-115
  • Series
    21
  • UPC_NO
    076174215151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)