Motion
28-100
Putty Knife or Scraper - 1-1/2 in Wide, Plastic Handle Material
Mi Item #03000279
MFR #28-100
Price$2.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - 1-1/2 in Wide, Plastic Handle Material
Mi Item #03000279
MFR #28-100

Mfr description
28-100 SCRAPER HI-VISIBILITY MINI-RAZOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.26/each

Specifications

Dimensions

  • Blade Width
    1-1/2 in

Details

  • Handle Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)