1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
28-546
Putty Knife or Scraper - Steel Blade Material, 6 in Wide, Wood Handle Material
MI ITEM #
03000283
MFR #
28-546
Your Price
$18.39
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Putty Knives and Scrapers
STANLEY TRADE TOOLS 28-546
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
28-546
Putty Knife or Scraper - Steel Blade Material, 6 in Wide, Wood Handle Material
MI ITEM #
03000283
MFR #
28-546
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$18.39
/each
(List
$23.66
)
Qty
Add to Cart
Overview
Mfr description
28-546 JOINT KNIFE 6" FLEX - WOOD HNDL
Specifications
Blade Width
6 in
Blade Material
Steel
Blade Type
Flexible
Handle Material
Wood
Blade Length
4-1/2 in
Handle Length
3-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data