Motion
34-760
Tape Measure - 100 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
MI ITEM #03000303
MFR #34-760
Your Price$22.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 100 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
MI ITEM #03000303
MFR #34-760

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.84/each(List $30.07)

Overview

Mfr description
34-760 POWERWINDER« L0NG TAPE 100' FBGL

Specifications

  • Measurement System
    Imperial
  • Blade Length
    100 ft
  • Blade Width
    1/2 in
  • Action
    Non-Locking
  • Graduation
    1/100 in, 1/8 in
  • Reading Direction
    Left to Right
  • Blade Material
    Fiberglass
  • Body Material
    ABS
  • Weight
    1.95 lbs
  • Retraction Method
    Speed Rewind
  • Blade Coating
    Polymer
  • Tape End Type
    Hook
  • Blade Color
    Yellow
  • Body Color
    Yellow
  • UPC_NO
    076174347609

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought