Motion
34-762
Tape Measure - 300 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
Mi Item #03000304
MFR #34-762
Price$60.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 300 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
Mi Item #03000304
MFR #34-762

Mfr description
34-762 POWERWINDER« L0NG TAPE 300' FBGL
  • Rewinds 3X faster than 34-900 Stanley Long Tape with 3:1 gear drive
  • 40 fiberglass strands for strength and durability
  • 1/2 in wide blade for easy readability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.20/each

Specifications

Dimensions

  • Blade Length
    300 ft
  • Blade Width
    1/2 in
  • Graduation
    1/100 in, 1/8 in
  • Weight
    3.82 lbs

Details

  • Action
    Non-Locking
  • Blade Coating
    Polymer
  • Blade Color
    Yellow
  • Blade Material
    Fiberglass
  • Body Color
    Yellow
  • Body Material
    ABS
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Speed Rewind
  • Tape End Type
    Hook
  • UPC_NO
    076174347623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)