Motion
42-291 LEVEL MAGNETIC TORPEDO

STANLEY TRADE TOOLS
42-291 LEVEL MAGNETIC TORPEDO

8 in Magnetic Torpedo Level
Mi Item #03000315
MFR #42-291 LEVEL MAGNETIC TORPEDO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANLEY TRADE TOOLS
42-291 LEVEL MAGNETIC TORPEDO

8 in Magnetic Torpedo Level
Mi Item #03000315
MFR #42-291 LEVEL MAGNETIC TORPEDO

Mfr description
42-291 LEVEL MAGNETIC TORPEDO
  • High-impact ABS
  • Top-reading feature allows visibility from above
  • Tinted 360 ° vials for readability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    1- Magnetic Level
  • Depth
    9.5 in

Details

  • Accuracy
    0.002 Inches
  • Case Included
    No
  • Color
    Black
  • Legs Included
    No
  • Level Type
    Magnetic I-Beam
  • Material
    Plastic
  • Number Of Vials
    3
  • Number Of Vials Measuring Level
    3
  • Number Of Vials Measuring Plumb
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)