Motion
42-328
Mi Item #03000316
MFR #42-328
Price$23.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03000316
MFR #42-328

Mfr description
42-328 LEVEL 48" I-BEAM 180
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.36/each

Specifications

Dimensions

  • Length
    48 in

Details

  • Accuracy
    0.0015 in/in
  • Color
    Yellow
  • Frame Material
    Aluminum
  • Level Type
    I-Beam
  • Leveling Method
    Vial
  • Magnetic
    Non-Magnetic
  • Milled Surface
    Unmilled
  • Number Of Vials
    3
  • UPC_NO
    076174423280
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)