Motion
42-470
Mi Item #03000318
MFR #42-470
Price$20.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03000318
MFR #42-470

Mfr description
42-470 LEVEL HIGH IMPACT ABS - 48"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.50/each

Specifications

Dimensions

  • Length
    48 in

Details

  • Color
    Yellow
  • Frame Material
    Plastic
  • Leveling Method
    Vial
  • Magnetic
    Non-Magnetic
  • Milled Surface
    Unmilled
  • Number Of Vials
    3
  • UPC_NO
    076174424706
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)