Motion
45-500
Mi Item #03000326
MFR #45-500
Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03000326
MFR #45-500

Mfr description
45-500 CAPENTER SQUARE STEEL 16 X 24"
  • Durable, embossed graduations and figures for easy reading
  • Tongue length: 16" x 1-1/2"
  • Base length: 24” x 2”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.83/each

Specifications

Dimensions

  • Base Width
    1-1/2 in
  • Blade Length
    24 in
  • Blade Width
    2 in
  • Graduation
    1/8 in

Details

  • 45 Degree Angle
    45°
  • Beveled Or Straight Edges
    Straight Edges
  • Graduation Style
    English
  • Material
    Steel
  • Square Set
    Non-Square Set
  • Square Style
    Carpenters Square
  • UPC_NO
    076174455007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)