1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
58-113
58-113
MI ITEM #
03000344
MFR #
58-113
Your Price
$2.88
/each
Qty
Add to Cart
Previous Page
Home
STANLEY TRADE TOOLS 58-113
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
58-113
58-113
MI ITEM #
03000344
MFR #
58-113
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$2.88
/each
(List
$3.31
)
Qty
Add to Cart
Overview
Mfr description
58-113 NAIL SET 3/32" SQUARE HEAD 4"
Specifications
Point Diameter
3/32 in
Material
Steel
Overall Length
4 in
Head Shape
Square
UPC_NO
076174581133
Weight
0.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought