Motion
J6065CXCERT

PROTO TOOLS
J6065CXCERT

Torque Wrench - Micrometer, 3/8 in Drive, 16.7 to 83.3 ft-lbs, CW ±3 %, CCW ±6 % Accuracy, Length: 15-13/64 in
Mi Item #03000351
MFR #J6065CXCERT
Price$564.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6065CXCERT

Torque Wrench - Micrometer, 3/8 in Drive, 16.7 to 83.3 ft-lbs, CW ±3 %, CCW ±6 % Accuracy, Length: 15-13/64 in
Mi Item #03000351
MFR #J6065CXCERT

Mfr description
J6065CXCERT TW 3/8DR 100-1000 INLB CERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$564.19/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    15-13/64 in
  • Single Part Length
    15.2031 in, 386.16 mm
  • Tool Weight
    3 lbs, 1.361 kg
  • Weight
    2.90 lbs

Details

  • Accuracy
    CCW ±6 %, CW ±3 %
  • Additional Information
    Application: Military and Aerospace, Calibration: Manual Loading, Head Style: Fixed Head
  • Body Material
    Steel
  • Certification
    Calibration Certificate
  • Color
    Chrome
  • Description
    Micrometer Adjustable Torque Wrench.
  • Direction Of Operation
    Both
  • Drive Shape
    Square
  • Features
    Fixed Head, Micrometer Adjustable
  • Finish Coating
    Chrome
  • Handle Color
    Silver
  • Handle Material
    Steel
  • Handle Type
    Knurled Grip
  • Head Style
    Fixed
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Graduations
    5.0000 in
  • Scale Measurement
    Imperial
  • Tool Type
    Micrometer
  • Torque Range (ft-lbs)
    16.7 to 83.3 ft-lbs
  • Torque Range (in-lbs)
    200.4 to 999.6 in-lbs
  • Torque Range (N-m)
    22.7 to 113.3 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679080952
  • Wrench Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)