Motion
68-012
Multi-Bit Screwdriver - Non-Slip Grip, Bit Tip Style: Nut Driver, Phillips, Slotted, #1 Phillips, #2 Phillips, 1/4 Nut Driver in, 1/4 Standard in, 3/16 Standard in, 5/16 Nut Driver in Bit Tip Sizes
Mi Item #03000357
MFR #68-012
Price$9.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Screwdriver - Non-Slip Grip, Bit Tip Style: Nut Driver, Phillips, Slotted, #1 Phillips, #2 Phillips, 1/4 Nut Driver in, 1/4 Standard in, 3/16 Standard in, 5/16 Nut Driver in Bit Tip Sizes
Mi Item #03000357
MFR #68-012

Mfr description
68-012 SCREWDRIVER 6-WAY COMFORT GRIP
  • Interchangeable bars maximize versatility
  • Convenient and space saving design reduces the number of tools users need to carry
  • Chrome-plated bar resists corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.76/each

Specifications

Dimensions

  • Bit Tip Size
    #1 Phillips, #2 Phillips, 1/4 Nut Driver in, 1/4 in Flat, 3/16 in Flat, 5/16 Nut Driver in
  • Overall Length
    7-3/4 in
  • Weight
    0.45 lbs

Details

  • Bit Tip Style
    Nut Driver, Phillips, Slotted
  • Double Ended Bits
    Double-Ended
  • Handle Bit Storage
    6
  • Handle Style
    Non-Slip Grip
  • Ratcheting
    Non-Ratcheting
  • Replaceable Shank
    Replaceable Shank
  • Shank Finish Coating
    Chrome Plated
  • UPC_NO
    076174680126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)