Motion
J7009MHT

PROTO TOOLS
J7009MHT

Impact Socket - 9 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #03000359
MFR #J7009MHT
Your Price$16.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7009MHT

Impact Socket - 9 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #03000359
MFR #J7009MHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.25/each(List $18.69)

Overview

Mfr description
J7009MHT 3/8DR DP THIN WALL IMP SKT 9MM

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    9 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679573782
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text