Motion
J7010MHT

PROTO TOOLS
J7010MHT

Impact Socket - 10 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #03000360
MFR #J7010MHT
Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7010MHT

Impact Socket - 10 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #03000360
MFR #J7010MHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.53/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2 in
  • Socket Size
    10 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679573799

Overview

Mfr description
J7010MHT 3/8DR DP THIN WALL IMP SKT 10MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought