Motion
J7013MHT

PROTO TOOLS
J7013MHT

Impact Socket - 13 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
Mi Item #03000363
MFR #J7013MHT
Price$17.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7013MHT

Impact Socket - 13 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
Mi Item #03000363
MFR #J7013MHT

Mfr description
J7013MHT 3/8DR DP THIN WALL IMP SKT 13MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.76/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2 in
  • Socket Size
    13 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679573829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)