Motion
J7014MHT

PROTO TOOLS
J7014MHT

Impact Socket - 14 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type
Mi Item #03000364
MFR #J7014MHT
Price$21.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7014MHT

Impact Socket - 14 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type
Mi Item #03000364
MFR #J7014MHT

Mfr description
J7014MHT 3/8DR DP THIN WALL IMP SKT 14MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.05/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2 in
  • Socket Size
    14 mm

Details

  • Color Finish
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679573836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)