Motion
J7015MHT

PROTO TOOLS
J7015MHT

Impact Socket - 15 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
Mi Item #03000365
MFR #J7015MHT
Price$18.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7015MHT

Impact Socket - 15 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
Mi Item #03000365
MFR #J7015MHT

Mfr description
J7015MHT 3/8DR DP THIN WALL IMP SKT 15MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.48/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2 in
  • Socket Size
    15 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679573843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)