Motion
J7016MHT

PROTO TOOLS
J7016MHT

Impact Socket - 16 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #03000366
MFR #J7016MHT
List Price$23.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7016MHT

Impact Socket - 16 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #03000366
MFR #J7016MHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.02/each for your price

Overview

Mfr description
J7016MHT 3/8DR DP THIN WALL IMP SKT 16MM

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    16 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679573850
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text