Motion
J7019MHT

PROTO TOOLS
J7019MHT

Impact Socket - 19 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #03000369
MFR #J7019MHT
List Price$24.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7019MHT

Impact Socket - 19 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #03000369
MFR #J7019MHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.99/each for your price

Overview

Mfr description
J7019MHT 3/8DR DP THIN WALL IMP SKT 19MM

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    19 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679573881
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought