Motion
J72117
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 7 PC
MI ITEM #03000370
MFR #J72117
Your Price$137.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 7 PC
MI ITEM #03000370
MFR #J72117

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$137.40/each(List $180.47)

Overview

Mfr description
J72117 9PC SET 3/8 SAE DP THIN WALL IMP

Specifications

  • Shaft Style
    Standard Deep
  • Socket Set Type
    Impact
  • Number of Sockets
    7 PC
  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Points
    6 PT
  • Socket Sizes
    1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
  • Material
    Alloy Steel
  • Overall Length
    1-3/4 in, 2 in, 2-1/4 in, 2-1/8 in, 2-7/32 in
  • UPC_NO
    662679573898
  • Number Of Pieces
    9
  • Additional Details
    TorquePlus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought