Motion
J72217
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 7 PC
MI ITEM #03000371
MFR #J72217
Your Price$179.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 7 PC
MI ITEM #03000371
MFR #J72217

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$179.80/each(List $246.89)

Overview

Mfr description
J72217 12PC SET 3/8 MM DP THIN WALL IMP

Specifications

  • Shaft Style
    Standard Deep
  • Socket Set Type
    Impact
  • Number of Sockets
    7 PC
  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
  • Material
    Alloy Steel
  • Overall Length
    2 in
  • UPC_NO
    662679573904
  • Number Of Pieces
    12
  • Additional Details
    TorquePlus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought