Specifications
Dimensions
- Drive Size1/2 in
- Overall Length3-1/2 in
- Socket Size1-3/16 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleStandard Deep
- Socket Points6 PT
- Socket TypeDeep
- UPC_NO662679573935
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)