Motion
J7342HT
Impact Socket - 1-5/16 in Socket, 1/2 in Drive, 6 PT, 3-1/2 in OAL, Imperial
MI ITEM #03000376
MFR #J7342HT
Price$31.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-5/16 in Socket, 1/2 in Drive, 6 PT, 3-1/2 in OAL, Imperial
MI ITEM #03000376
MFR #J7342HT

Mfr description
J7342HT 1/2DR DP THIN WALL IMP SKT 1-5/1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.04/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/2 in
  • Socket Size
    1-5/16 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679573959

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)