Motion
J7510
Locking Extension - 1/2 in Drive, 10 in Length, Locking Extension
Mi Item #03000380
MFR #J7510
Price$72.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Extension - 1/2 in Drive, 10 in Length, Locking Extension
Mi Item #03000380
MFR #J7510

Mfr description
J7510 EXTENSION 1/2 DR X 10 IMP LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.28/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    10 in
  • Weight
    1.04 lbs

Details

  • Accessory Type
    Locking Extension
  • Additional Details
    Slip-Resistant
  • UPC_NO
    662679183059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)