Motion
J7730HT
Impact Socket - 15/16 in Socket, 3/8 in Drive, 6 PT, 2-27/32 in OAL, Imperial
MI ITEM #03000382
MFR #J7730HT
List Price$34.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 15/16 in Socket, 3/8 in Drive, 6 PT, 2-27/32 in OAL, Imperial
MI ITEM #03000382
MFR #J7730HT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$34.59/each for your price

Overview

Mfr description
J7730HT 3/8DR DP THIN WALL IMP SKT 15/16

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    15/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2-27/32 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679574031
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought