Motion
85-450
11 pc Combination Wrench Set SAE
MI ITEM #03000398
MFR #85-450
Your Price$57.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 pc Combination Wrench Set SAE
MI ITEM #03000398
MFR #85-450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.66/each(List $86.48)

Overview

Mfr description
85-450 SET WRENCH COMB SATIN SAE 11 PC.
  • The box end of the Stanley® combination wrench features the Max-Drive™ design which allows the box end to contact the fastener away from the corner
  • This system allows 15% more torque than standard wrenches to be applied to the fastener and helps reduce fastener rounding
  • Stanley wrenches are designed to meet or exceed ANSI specifications
  • SAE includes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" with pouch

Specifications

  • Wrench Set Type
    Combination
  • Number Of Pieces
    11
  • Handle Style
    Plain
  • Head Angle
    Offset
  • Wrench Size Range
    3/8 to 1 in
  • Included Accessories
    Pouch
  • Measurement System
    Imperial
  • Wrench Sizes
    1/2 in, 11/16 in, 13/16 in, 15/16 in, 1 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Weight
    5.92 lbs
  • Finish Coating
    Satin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought