Motion
85-762
Adjustable Wrench - 10-1/4 in Overall Length, Steel Material, Chrome Finish, Cushion Grip Handle, 1.3750 in Maximum Jaw Capacity
MI ITEM #03000404
MFR #85-762
Price$37.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 10-1/4 in Overall Length, Steel Material, Chrome Finish, Cushion Grip Handle, 1.3750 in Maximum Jaw Capacity
MI ITEM #03000404
MFR #85-762

Mfr description
85-762 ADJUSTABLE WRENCH W/ GRIP 10"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.24/each

Specifications

Dimensions

  • Overall Length
    10-1/4 in
  • Weight
    1.25 lbs

Details

  • Additional Details
    Slip-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Maximum Jaw Capacity
    1.3750 in
  • Measurement Scale
    Scale Included
  • UPC_NO
    076174857627
  • Wrench Type
    Adjustable Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)